Shop All Mechanical Lugs
Panduit
Mechanical Connector, 2/0-14 AWG
Mfr # PCSB2/0-3-6
Zoro # G0781328
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Width 1.56 in
- Maximum Aluminum Conductor Size (AWG) 36557
- Product Type Multi-Tap Mechanical Connectors, Double Sided
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB2/0-3-6
- Zoro # G0781328
- UPC # 7498377449
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1.56 in |
Maximum Aluminum Conductor Size (AWG) | 36557 |
Overall Width (In.) | 1.56 |
Overall Height (In.) | 1.4 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Overall Length (mm) | 55.6 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Overall Length (In.) | 2.19 |
Hex Size (mm) | 4.78 |
Overall Width (mm) | 39.6 |
Overall Height (mm) | 35.1 |
Height | 1.4 in |
Overall Length | 2.19 in |
Description
Mechanical Connector,2/0-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- NORTON DOOR CONTROLS Wave to Open Touchplate (700 NOR)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- Panduit Mechanical Lugs