Shop All Mechanical Lugs
Panduit
Mechanical Connector, 2/0-14 AWG
Mfr # PCSB2/0-2S-6
Zoro # G0781361
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Width 1.31 in
- Wrench Size (In.) 0.18
- Maximum Copper Conductor Size (AWG STR) 36557
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB2/0-2S-6
- Zoro # G0781361
- UPC # 7498342140
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1.31 in |
Wrench Size (In.) | 0.18 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (In.) | 1.38 |
Wire Strip Length (In.) | 0.56 |
Overall Width (mm) | 33.2 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Maximum Aluminum Conductor Size (AWG) | 36557 |
Overall Width (In.) | 1.31 |
Overall Length (In.) | 1.52 |
Overall Height (mm) | 35 |
Wire Strip Length (mm) | 14.2 |
Overall Length (mm) | 38.6 |
Hex Size (mm) | 4.76 |
Height | 1.4 in |
Overall Length | 1.52 in |
Description
Mechanical Connector,2/0-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- LEVITON GFI Receptacle (GFTR2-E)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- Panduit Mechanical Lugs