Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 2 AWG-2/0 AWG
Mfr # SBCT2/0-Q
Zoro # G0792467
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish/Coating Tin-Plated
- Standards Met UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
- Maximum Aluminum Conductor Size (AWG STR) 36557
- Overall Height (In.) 1.72
- Product Type Mechanical Connectors - Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBCT2/0-Q
- Zoro # G0792467
- UPC # 7498370772
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Aluminum Conductor Size (AWG STR) | 36557 |
Overall Height (In.) | 1.72 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Overall Height (mm) | 43.68 |
Minimum Copper Conductor Size (AWG SOL) | 2 |
Details
Item | Mechanical Connector,2 AWG-2/0 AWG |
Finish/Coating | Tin-Plated |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
Product Type | Mechanical Connectors - Split Bolt |
Connection Type | Copper to Aluminum |
Base Material | Copper |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (V) | 600 |
Product Class | Split Bolts |
Description
Mechanical Connector,2 AWG-2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounding Connector 20A (620CA-000)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- Panduit Split Bolt Connectors