Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 2 AWG-2/0 AWG
Mfr # SBC2/0-Q
Zoro # G0792202
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Copper Conductor Size (AWG SOL) 2
- Overall Height (mm) 43.68
- Connection Type Copper to Copper
- Base Material Copper
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC2/0-Q
- Zoro # G0792202
- UPC # 7498362726
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Minimum Copper Conductor Size (AWG SOL) | 2 |
Overall Height (mm) | 43.68 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Overall Height (In.) | 1.72 |
Details
Item | Mechanical Connector,2 AWG-2/0 AWG |
Connection Type | Copper to Copper |
Base Material | Copper |
Maximum Voltage (V) | 600 |
UL Temperature Rating (°C) | 90 |
Product Type | Mechanical Connectors - Split Bolt |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
Product Class | Split Bolts |
Description
Mechanical Connector,2 AWG-2/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- EATON BUSSMANN Cutout Link, FL3 Series, 80A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K80)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- Panduit Lugs & Split Bolts