Shop All Compression Lugs
Panduit
Mechanical Connector, 14 SOL-4 AWG
Mfr # ML4-CY
Zoro # G0778771
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Copper Code Conductor
- Overall Length 1.11 in
- Stud Hole Size (In.) 44930
- Slotted Screw Yes
- Maximum Copper Conductor Size (AWG SOL) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ML4-CY
- Zoro # G0778771
- UPC # 7498359628
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 1.11 in |
Stud Hole Size (In.) | 44930 |
Maximum Copper Conductor Size (AWG SOL) | 4 |
Tongue Length (mm) | 16 |
Overall Length (In.) | 1.11 |
Overall Width (mm) | 13.71 |
Overall Height (In.) | 0.55 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (mm) | 13.9 |
Tongue Length (In.) | 0.63 |
Overall Length (mm) | 28.1 |
Tongue Width (mm) | 13.7 |
Overall Width (In.) | 0.54 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Tongue Width (In.) | 0.54 |
Description
Mechanical Connector,14 SOL-4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism Handle Nema (9421LHP8)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- Panduit Compression Lugs