Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 14 AWG-2 AWG
Mfr # SBC2L-C
Zoro # G0792318
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Temperature Rating (°C) 90
- Connection Type Copper to Copper
- Base Material Copper
- Maximum Copper Conductor Size (AWG STR) 2
- Product Type Mechanical Connectors - Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC2L-C
- Zoro # G0792318
- UPC # 7498362724
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 2 |
Details
Item | Mechanical Connector,14 AWG-2 AWG |
UL Temperature Rating (°C) | 90 |
Connection Type | Copper to Copper |
Base Material | Copper |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Product Class | Wire Termination |
Description
Mechanical Connector,14 AWG-2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- Panduit Split Bolt Connectors