Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 1 AWG-3/0 AWG
Mfr # SBC3/0-Q
Zoro # G0792351
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mechanical Connectors - Split Bolt
- Maximum Voltage (V) 600
- Base Material Copper
- Minimum Copper Conductor Size (AWG STR) 8
- Overall Height (In.) 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SBC3/0-Q
- Zoro # G0792351
- UPC # 7498362727
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Minimum Copper Conductor Size (AWG STR) | 8 |
Overall Height (In.) | 2.07 |
Maximum Copper Conductor Size (AWG STR) | 36586 |
Maximum Copper Conductor Size (AWG SOL) | 36586 |
Overall Height (mm) | 52.58 |
Minimum Copper Conductor Size (AWG SOL) | 8 |
Details
Item | Mechanical Connector,1 AWG-3/0 AWG |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Base Material | Copper |
UL Temperature Rating (°C) | 90 |
Standards Met | cULus |
Connection Type | Copper to Copper |
Product Class | Split Bolts |
Description
Mechanical Connector,1 AWG-3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- Panduit Split Bolt Connectors