Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 1 AWG-250 Kcmil
Mfr # SBCT250-Q
Zoro # G0792430
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Copper to Aluminum
- Product Type Mechanical Connectors - Split Bolt
- Maximum Copper Conductor Size (kcmil) 250
- Maximum Voltage (V) 600
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBCT250-Q
- Zoro # G0792430
- UPC # 7498370774
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (kcmil) | 250 |
Details
Item | Mechanical Connector,1 AWG-250 Kcmil |
Connection Type | Copper to Aluminum |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Base Material | Copper |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Product Class | Split Bolts |
Description
Mechanical Connector,1 AWG-250 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- EATON Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1F1A2)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- Panduit Split Bolt Connectors