Shop All Compression Lugs
Panduit
Mech Lug, Cu, #4 Sol-500 Kcmil, 1/2 Stud
Mfr # PNL-500-3
Zoro # G0421100
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.8"
- Height 1.47 in
- Overall Length 3 in
- Features Corrosion Resistant
- Tongue Length (In.) 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNL-500-3
- Zoro # G0421100
- UPC # 7498363255
- Country of Origin India
- Category Compression Lugs
Dimensions
Width | 0.8" |
Height | 1.47 in |
Overall Length | 3 in |
Tongue Length (In.) | 1.63 |
Overall Length (In.) | 3 |
Tongue Width (mm) | 35.1 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 76.2 |
Overall Height (In.) | 1.47 |
Overall Height (mm) | 37.3 |
Tongue Width (In.) | 1.38 |
Details
Item | Mech Lug,Cu,#4 Sol-500 Kcmil,1/2 Stud |
Features | Corrosion Resistant |
Base Material | Cast Copper |
Number of Holes | 1 |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (V) | 600 |
Tongue Type | Straight Tongue |
Product Type | Mechanical Connectors - Lug |
Tongue Thickness (In.) | 0.25 |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Class | Mechanical Lugs |
Description
Mech Lug,Cu,#4 Sol-500 Kcmil,1/2 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JJS-60)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- Panduit Compression Lugs