Shop All Compression Lugs
Panduit
Mech Lug, Cu, #4-1/0 Awg, 1/4 Stud
Mfr # CXS125-14-Q
Zoro # G0412481
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.6 in
- Tongue Thickness (mm) 2.3
- Tongue Width (In.) 0.62
- Tongue Width (mm) 15.7
- Overall Height (mm) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CXS125-14-Q
- Zoro # G0412481
- UPC # 7498303047
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.6 in |
Tongue Width (In.) | 0.62 |
Tongue Width (mm) | 15.7 |
Overall Height (mm) | 0.7 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.6 |
Barrel Length (mm) | 15.3 |
Overall Length (mm) | 40.6 |
Stud Hole Size (mm) | 6.35 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Barrel Length (In.) | 0.6 |
Minimum Copper Conductor Size (AWG STR) | 4 |
Description
Mech Lug,Cu,#4-1/0 Awg,1/4 Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- Panduit Lugs & Split Bolts