Shop All Label Maker Accessories
Panduit
Measuring Scale For Use With Pla-100 Lab
Mfr # PLA-S
Zoro # G504860343
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PLA-100
- Label Maker Product Type Label Applicator
- Width 1.88 in
- Height 3.07 in
- Overall Length 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLA-S
- Zoro # G504860343
- UPC # 61305679654
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1.88 in |
Height | 3.07 in |
Overall Length | 4.52 in |
Overall Width | 1.88 |
Overall Height | 3.07 |
Details
For Use With | PLA-100 |
Label Maker Product Type | Label Applicator |
Description
The WrapID PLA-S Measuring Scale is for use with PLA-100 Label Applicator. Retractable scale includes measurements in English and Metric units. Use scale for measuring wires and cables to desired lengths during operation of automatic label applicator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- PANDUIT Joint Compound, 8 Oz (CMP-300-1)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- Panduit Safety Labels