Shop All Cable Supports
Panduit
Masonrypushmnt, Std, .19inh, Bl, PK100
Mfr # MPMS19-C0
Zoro # G0419341
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry Push Mounts Used to Secure Wire, Cable or Tubing to Masonry Surfaces
- Color Black
- Material Weather Resistant Nylon 6.6
- For Use With Miniature, Intermediate, Standard Cross-Section Ties
- Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MPMS19-C0
- Zoro # G0419341
- UPC # 7498358836
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.25" |
Width | 0.37" |
Overall Length (mm) | 9.9 |
Overall Width (mm) | 9.1 |
Overall Length (In.) | 0.39 |
Overall Height (mm) | 9.9 |
Overall Width (In.) | 0.36 |
Overall Length | 0.95 in |
Description
Masonrypushmnt,Std,.19inh,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- Panduit Cable Supports