Shop All Cable Ties
Panduit
Markertie, Wrap, Std, 7.4", Nat, PK100
Mfr # PLM2S-C
Zoro # G0417619
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLM2S-C
- Zoro # G0417619
- UPC # 7498355319
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.185 in |
Max. Bundle Dia. | 1-3/4 in |
Depth | 7.40" |
Overall Length | 8 in |
Details
Color | Natural |
Item | Markertie,Wrap,Std,7.4",Nat,PK100 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
Application | General Purpose |
Product Color | Natural |
Product Line | Pan-Ty |
Product Name | Pan-Ty Marker Tie |
Product Material | Nylon |
Product Type | Cable Tying |
Additional Information | Cross Section: Standard, Write-On Area: 0.44 Inch x 0.87 Inch |
Cable Manager Type | Cable Tie |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Markertie,Wrap,Std,7.4 In.,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 (PLT1M-L6-2)
- Panduit Cable Ties