Shop All Cable Ties
Panduit
Markertie, Flag, Min, 4.0", Nat, PK100
Mfr # PLF1MB-C
Zoro # G0422884
product price: $41.29
/pk 100, $0.41/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Color Natural
- Width 0.10"
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1MB-C
- Zoro # G0422884
- UPC # 7498327164
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4 |
Width | 0.10" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.98 in |
Details
Color | Natural |
Item | Markertie,Flag,Min,4.0",Nat,PK100 |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 45 mil |
Application | General Purpose |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Nylon 6.6 |
Certifications & Standards | CSA, UL 94V-2, CE |
Product Name | Pan-Ty PLF1MB-C Cable Tie |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Description
Markertie,Flag,Min,4.0 In.,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG712)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- Panduit Cable Ties