Shop All Cable Ties
Panduit
Marker Tie, Wrap, 7.4L (188mm), Standard
Mfr # PL2M2S-D0
Zoro # G2758107
product price: $663.99
/pk 500, $1.33/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4 in
- Color Black
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PL2M2S-D0
- Zoro # G2758107
- UPC # 7498356814
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 in |
Width | 0.185 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 7.4 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Thickness | 0.052 in |
Resists | UV |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Color | Black |
Cable Manager Type | Cable Tie |
Minimum Loop Tensile Strength | 50 lb |
Product Name | Cable Tie |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Marker Tie, Wrap, 7.4L (188mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 (PLF1MA-C4Y)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- Panduit Cable Ties