Shop All Cable Ties
Panduit
Marker Tie, Wrap, 15.1L (384mm), Standar
Mfr # BM4S-C
Zoro # G2770664
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.1 in
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BM4S-C
- Zoro # G2770664
- UPC # 7498373893
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.1 in |
Width | 0.185 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Depth | 15.10" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
UL Type | 1; 11 |
Application | General Purpose |
Thickness | 0.045 in |
Additional Information | Cross Section: Standard |
Product Line | Dome-Top Barb Ty |
Cable Manager Type | Cable Tie |
Product Name | Dome-Top BM Series Barb Ty Marker and Flag Tie |
Product Material | Nylon |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Marker Tie, Wrap, 15.1L (384mm), Standard, Nylon, Natural
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- Panduit Cable Ties