Shop All Cable Ties
Panduit
Marker Tie, Metal Barb, 8.0L (203mm), Std, Weather, B3M2S-TL0, PK 250
Mfr # B3M2S-TL0
Zoro # G2764434
product price: $594.99
/pk 250, $2.38/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Black
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # B3M2S-TL0
- Zoro # G2764434
- UPC # 7498377738
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.185 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Description
Marker Tie, Metal Barb, 8.0L (203mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- PANDUIT Cable Tie, 6"L, Nylon, Black, PK500 (PLWP1.5I-D30)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-100-BK)
- Panduit Cable Ties