Shop All Cable Ties
Panduit
Marker Tie, Metal Barb, 8.0L (203mm), St
Mfr # B2M2S-D
Zoro # G2763619
product price: $566.99
/pk 500, $1.13/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # B2M2S-D
- Zoro # G2763619
- UPC # 7498373899
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.185 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Depth | 8" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
UL Type | 1; 11 |
Application | General Purpose |
Thickness | 0.45 in |
Product Type | Cable Tying |
Product Name | Dome-Top Barb Ty Marker Tie |
Additional Information | Marker Write-On Area: 11.5 Inch x .91 Inch, Cross Section: Standard |
Product Line | Dome-Top Barb Ty |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Marker Tie, Metal Barb, 8.0L (203mm), Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, DIN Rail (SDN 2.520RED)
- TORK Plug In Timer, Digital, 15 A (458Z)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- Panduit Cable Ties