Shop All Cable Ties
Panduit
Marker Tie, Flag, 4.0L (101mm), Miniatur
Mfr # PLF1MB-M
Zoro # G2760889
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1MB-M
- Zoro # G2760889
- UPC # 7498327176
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 3.98 in |
Width | 0.098 in |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.98 in |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.045 in |
Application | General Purpose |
Product Type | Cable Tying |
Product Color | Natural |
Additional Information | Cross Section: Miniature, Locking Style: Locking, Marker Type: Flag, Tool: GTS, GTSL, GS2B, PTS, PPTS, STS2 |
Product Name | Pan-Ty Marker & Flag Ties |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Certifications & Standards | CSA Certified: Yes, RoHS Compliant: Compliant |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Marker Tie, Flag, 4.0L (101mm), Miniature, Nylon, Natural
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Adaptr Outlet 6 Wht 15A (C22-6ADPT-00W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- Panduit Cable Ties