Shop All Cable Ties
Panduit
Marker Tie, 2-Piece, 6.7L (170mm), Stand
Mfr # SSM2S-D0
Zoro # G2804036
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.7 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSM2S-D0
- Zoro # G2804036
- UPC # 7498357271
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.7 in |
Width | 0.18 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 6.7 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE |
Indoor/Outdoor | Indoor |
UL Type | 1; 11 |
Resists | UV, Weather |
Thickness | 40 mil |
Product Name | Pan-Ty Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Color | Black |
Product Material | Nylon 6.6 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Marker Tie, 2-Piece, 6.7L (170mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- PANDUIT 7-13/32" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 1000 (SSC2S-S10-M)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT 7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000 (PLT2S-M3)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Natural, 15 Speciality Tie (222075)
- Panduit Cable Ties