Shop All Tags
Panduit
Marker Plate, 316 Stainless, PK100
Mfr # MT172-C316
Zoro # G3070277
product price: $82.39
/pk 100, $0.82/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Silver
- Height 3/4 in
- Width 1 3/4 in
- Character Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/4 in |
Width | 1 3/4 in |
Character Size | 3/16" |
Overall Width | 1 3/4 in |
Overall Height | 3/4 in |
Details
Material | 316 Stainless Steel |
Color | Silver |
Thickness | 0.01 in |
Item | Marker Plate |
Max. Lines of Text | 3 |
Max. Characters Per Line | 10 |
For Use With | Pan-Steel(R) MLT-S |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Max. Characters per Line | 10 |
Compatible Manufacturer Model Number | MLT-S, MIM |
Standards | RoHS |
Compatible with Product Type | Cable Ties |
Outdoor Use | Yes |
RoHS Compliant | Yes |
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, MIM, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 3, Number of Holes 1, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- PANDUIT Voltage Marker, Vinyl, 120/208 Volts, PK5 (PCV-120/208BY)
- PANDUIT Voltage Marker, Vinyl, 240 Volts, PK5 (PCV-240BY)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- Panduit Tags