Shop All Tags
Panduit
Marker Plate, 304 Stainless, PK100
Mfr # MMP350H-C
Zoro # G0815841
product price: $88.89
/pk 100, $0.89/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Color Silver
- Height 3/4 in
- Width 3 1/2 in
- Max. Lines of Text 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/4 in |
Width | 3 1/2 in |
Character Size | 3/16" |
Size | 3/4 in x 3 1/2 in |
Shape & Size | Rectangle 3/4 in 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 3/4 in |
Details
Material | 304 Stainless Steel |
Color | Silver |
Max. Lines of Text | 3 |
Max. Characters Per Line | 20 |
Item | Marker Plate |
Thickness | 0.01 in |
For Use With | Pan-Steel(R) MLT-H |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Max. Characters per Line | 20 |
Outdoor Use | Yes |
Compatible with Product Type | Cable Ties |
Compatible Manufacturer Model Number | MLT-H, MIM |
RoHS Compliant | Yes |
Standards | RoHS |
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-H, MIM, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 3, Number of Holes 4, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 3 1/2 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR (Y6302L)
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MT172-C)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- PANDUIT Marker Plate, 2.5"x0.75", White, PK100 (MP250-C)
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- C.H. HANSON Blank Tag, 1-3/32inH x 1-3/32inW, PK100 (41832)
- Panduit Tags