Shop All Wire Strippers & Crimpers
Panduit
Manual Crimping Tool For #8 To 1/0 Awg L
Mfr # CT-810
Zoro # G004861314
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.71 in
- Material Steel
- Includes 6-position integrated rotating wheel
- Tool Weight 2.8 lb
- Jaw Width 0.572
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-810
- Zoro # G004861314
- UPC # 61305677520
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 15.71 in |
Jaw Width | 0.572 |
Height | 1.38 in |
Width | 6.31 in |
Overall Width | 6.31 |
Overall Height | 1.38 |
Details
Material | Steel |
Includes | 6-position integrated rotating wheel |
Tool Weight | 2.8 lb |
Type | Hand Crimping Tool |
Description
The Panduit CT-810 is a simple and easy to use hand crimping tool that crimps #8, #6, #4, #2, #1, and 1/0 AWG connectors. This tool requires no individual dies – instead, it includes a 6-position integrated rotating wheel that provides a UL and CSA approved crimp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- CHANNELLOCK Rescue Tool, 9" (86)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-12 (2TE121)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- PANDUIT Hand Crimpers (CT-1201)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K (CT-1250)
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- RSR ELECTRONICS RSR ELECTRONICS CTS2568AR Crimping tool kit (CTS2568AR)
- Panduit Wire Strippers & Crimpers