Shop All Cable Clamps & Clips
Panduit
Malleable Iron Beam Clamp for 1/4" Flang
Mfr # PBC260025EG
Zoro # G2757389
product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 10 m
- Application Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod
- Finish/Coating Zinc-Plated
- Product Type Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PBC260025EG
- Zoro # G2757389
- UPC # 7498390843
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Overall Length | 10 m |
Maximum Compatible Rod Size (In.) | 0.25 |
Maximum Compatible Rod Size (mm) | 6.35 |
Details
Color | Silver |
Application | Screw on Beam Clamp with Tapped Hole to Accommodate Threaded Rod |
Finish/Coating | Zinc-Plated |
Product Type | Beam Clamp |
Product Name | Beam Clamp |
Product Material | Steel |
Product Class | Wire Routing, Management & Protection |
Description
Malleable Iron Beam Clamp for 1/4" Flange with 1/4-20 Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- GREENGATE Neoswitch Dual Tech Lt Almond (ONW-D-1001-MV-N-LA)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- Panduit Cable Clamps & Clips