Shop All Wire Disconnects
Panduit
Male Disconnect, Yellow, 12-10AWG, PK500
Mfr # DNF10-250FIMB-D
Zoro # G0287990
product price: $358.99
/pk 500, $0.72/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF10-250FIMB-D
- Zoro # G0287990
- UPC # 074983785070
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.96 in |
Barrel Inside Dia. | 0.138 in |
Barrel Size | Standard |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Strip Length | 1/4 in |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.138 in |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- Panduit Wire Disconnects