Shop All Wire Disconnects
Panduit
Male Disconnect, Yellow, 12-10AWG, PK50
Mfr # DNF10-250M-L
Zoro # G0159227
original price:
$70.67
15% off
new price: $59.65
/pk 50, $1.19/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Yellow
- Color Code Yellow
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF10-250M-L
- Zoro # G0159227
- UPC # 074983827718
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.03 in |
Barrel Inside Dia. | 0.125 in |
Width | 0.3" |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.125 in |
Tab Width | 0.25 in |
Maximum Wire Size | 10 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Insulation Diameter (In.) | 0.23 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Wire Size (AWG) | #12 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Width (mm) | 6.4 |
Overall Length (mm) | 26.2 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 5.8 |
Maximum Metric Conductor Size (mm²) | 6 |
Maximum Wire Insulation Diameter (mm) | 5.8 |
Minimum Copper Conductor Size (AWG) | #12 |
Overall Length (In.) | 1.03 |
Maximum Copper Conductor Size (AWG) | #10 |
Insulation Diameter (In.) | 0.23 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Size (AWG) | #10 |
Overall Width (In.) | 0.25 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Copper, Disconnect Style Tab, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Sleeved Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- Panduit Wire Disconnects