Shop All Wire Disconnects
Panduit
Male Disconnect, Yellow, 12-10AWG, PK25
Mfr # DNF10-250FIMB-Q
Zoro # G0287981
product price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Yellow
- Color Code Yellow
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF10-250FIMB-Q
- Zoro # G0287981
- UPC # 074983119028
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.96 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.138 in |
Width | 0.5" |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Strip Length | 1/4 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.138 in |
Maximum Wire Insulation Diameter (mm) | 5.6 |
Maximum Metric Conductor Size (mm²) | 6 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (mm) | 24.4 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.22 |
Overall Width (In.) | 0.45 |
Insulation Diameter (mm) | 5.6 |
Overall Length (In.) | 0.96 |
Maximum Wire Size (AWG) | #10 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #12 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Copper Conductor Size (AWG) | #12 |
Insulation Diameter (In.) | 0.22 |
Overall Width (mm) | 11.4 |
Maximum Copper Conductor Size (AWG) | #10 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK1000 (DNF18-110FIB-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- Panduit Wire Disconnects