Shop All Wire Terminals
Panduit
Male Disconnect, Vyl, Brl, Insul, 16, PK50
Mfr # EDV14-250M-L
Zoro # G0427610
product price: $10.25
/pk 50, $0.21/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Blue
- Seam Brazed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV14-250M-L
- Zoro # G0427610
- UPC # 7498328157
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.96 in |
Width | 0.25 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Male Disconnect,Vyl,Brl,Insul,16,PK50 |
Seam | Brazed |
Max. Temp. | 221 Degrees F |
Connection Material | Brass |
Max. Voltage | 600V |
Standards | cULus, E78522 |
Terminal Type | Female Disconnect |
Finish | Nickel-Plated |
Insulation Dia | 0.18 in |
Barrel Type | Brazed Seam |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Color Coding | Blue |
Description
Male Disconnect,Vyl,Brl,Insul,16,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- Panduit Wire Terminals