Shop All Wire Terminals
Panduit
Male Disconnect, Vyl, Brl, Insul, 12, PK25
Mfr # EDV10-250M-Q
Zoro # G0427382
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Max. Temp. 194 Degrees F
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EDV10-250M-Q
- Zoro # G0427382
- UPC # 7498328156
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.98 in |
Width | 0.25 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Male Disconnect,Vyl,Brl,Insul,12,PK25 |
Max. Temp. | 194 Degrees F |
Seam | Butted |
Terminal Type | Male Tab Disconnect |
Max. Voltage | 600V |
Standards | cULus, E78522 |
Connection Material | Brass |
Insulation Dia | 0.23 in |
Product Class | Wire Termination |
Max Operating Temperature | 90 degrees celsius |
Barrel Type | Brazed Seam |
Finish | Nickel-Plated |
Color Coding | Yellow |
Description
Male Disconnect,Vyl,Brl,Insul,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN123750500)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT Bullet Disconnect, Male, Vyl, Insul, PK25 (EBV18-4MB-Q)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- Panduit Wire Connectors & Disconnects