Shop All Wire Disconnects
Panduit
Male Disconnect, Vinyl, 0.98 in., PK50
Mfr # DV10-250M-L
Zoro # G3218875
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Type Vinyl
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Tab Size 0.250 in x 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DV10-250M-L
- Zoro # G3218875
- UPC # 007498382410
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.250 in x 0.032 in |
Overall Length | 0.98 in |
Details
Item | Male Disconnect |
Insulation | Full |
Insulation Type | Vinyl |
Wire Range | 12 to 10 AWG |
Connection Type | Crimp |
Seam | Brazed |
Max. Temp. | 194 Degrees F |
Max. Voltage | 600 V |
Connection Material | Nickel-Plated Copper |
Description
Male Disconnect, Insulation Type Vinyl, Overall Length 0.98 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- Panduit Wire Connectors & Disconnects