Shop All Wire Disconnects
Panduit
Male Disconnect, Vinyl, 0.98 in., PK100
Mfr # DV18-250MB-CY
Zoro # G0674689
product price: $80.89
/pk 100, $0.81/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Connection Type Crimp
- Overall Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV18-250MB-CY
- Zoro # G0674689
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.98 in |
Tab Size | 0.250 in x 0.032 in |
Details
Item | Male Disconnect |
Insulation | Full |
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Connection Type | Crimp |
Seam | Butted |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | CSA22.2 No. 153 |
Connection Material | Nickel-Plated Copper |
Description
Male Disconnect, Standards CSA22.2 No. 153, Insulation Type Vinyl, Overall Length 0.98 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM3-H58)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- Panduit Wire Disconnects