Shop All Wire Disconnects
Panduit
Male Disconnect, Vinyl, 0.96 in., PK100
Mfr # DV14-250MB-C
Zoro # G0674655
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Tab Size 0.250 in x 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-250MB-C
- Zoro # G0674655
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.250 in x 0.032 in |
Overall Length | 0.96 in |
Details
Item | Male Disconnect |
Insulation | Full |
Connection Type | Crimp |
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | CSA22.2 No. 153 |
Connection Material | Nickel-Plated Copper |
Description
Male Disconnect, Standards CSA22.2 No. 153, Insulation Type Vinyl, Overall Length 0.96 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- Panduit Wire Connectors & Disconnects