Shop All Wire Disconnects
Panduit
Male Disconnect, Vinyl, 0.81 in., PK100
Mfr # DVF14-250-C
Zoro # G0674698
product price: $67.45
/pk 100, $0.67/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DVF14-250-C
- Zoro # G0674698
- UPC # 7498382072
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Tab Size | 0.250 in x 0.032 in |
Height | 0.12 in |
Width | 0.3" |
Minimum Wire Size (AWG) | #16 |
Overall Length (mm) | 20.6 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Minimum Copper Conductor Size (AWG) | #16 |
Insulation Diameter (In.) | 0.16 |
Overall Width (In.) | 0.29 |
Tab Size (In.) | 0.250 x 0.032 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 7.4 |
Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Size (AWG) | #14 |
Overall Height (mm) | 3 |
Overall Length (In.) | 0.81 |
Overall Height (In.) | 0.12 |
Description
Female Disconnect, Insulation Full, Insulation Type Vinyl, Wire Range 16 to 14 AWG, Tab Size 0.250 in x 0.032 in, Max. Temp. 194 Degrees F, Max. Voltage 300 V, Overall Length 0.81 in, Seam Sleeved Barrel, Connection Material Tin Plated Brass, Standards CSA22.2 No. 153, UL 310, Connection Type Crimp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- Panduit Wire Disconnects