Shop All Wire Disconnects
Panduit
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # DNF18-250FIM-M
Zoro # G0287966
product price: $523.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIM-M
- Zoro # G0287966
- UPC # 074983827701
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.062 in |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.062 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 18 AWG |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Brass, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- SWE-TECH 3C Plenum Security Cable, White, 18/4 18 AWG 4 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K5-04912SF)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- Panduit Wire Connectors & Disconnects