Shop All Wire Disconnects
Panduit
Male Disconnect, Red, 22-18AWG, PK100
Mfr # DNF18-250M-C
Zoro # G0159148
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Red
- Color Code Red
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250M-C
- Zoro # G0159148
- UPC # 074983827121
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Width | 0.3" |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.08 in |
Wire Size Range | 22 AWG - 18 AWG |
Maximum Wire Size | 18 AWG |
Tab Width | 0.25 in |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (In.) | 0.25 |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 6.4 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (mm) | 7.1 |
Insulation Diameter (mm) | 3.5 |
Overall Length (In.) | 0.9 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Maximum Wire Insulation Diameter (mm) | 3.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Insulation Diameter (In.) | 0.14 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Copper Conductor Size (AWG) | #22 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 22.9 |
Minimum Wire Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Copper, Disconnect Style Tab, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Sleeved Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- Panduit Wire Disconnects