Shop All Wire Disconnects
Panduit
Male Disconnect, premium nylon fully ins
Mfr # DPF18-250FIMB-K
Zoro # G3036296
product price: $533.99
/pk 1000, $0.53/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-10B) or CA-800EZ (CD-800-10) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.92 in
- Features Flame Retardant, Molded, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-250FIMB-K
- Zoro # G3036296
- UPC # 7498320642
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.92 in |
Height | 0.34 in |
Width | 0.5" |
Insulation Diameter (In.) | 0.13 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.46 |
Overall Length (mm) | 23.4 |
Overall Length (In.) | 0.92 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Copper Conductor Size (AWG) | #18 |
Wire Strip Length (mm) | 7.1 |
Insulation Diameter (mm) | 3.4 |
Overall Width (mm) | 11.7 |
Minimum Wire Size (AWG) | #22 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11933 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Size (AWG) | #18 |
Description
Male Disconnect, premium nylon fully insulated, oversized housing, 12 - 18 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- Panduit Wire Disconnects