Shop All Wire Disconnects
Panduit
Male Disconnect, premium nylon fully ins
Mfr # DPF14-250FIMB-K
Zoro # G3037985
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-11B) or CA-800EZ (CD-800-11) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.92 in
- Features Flame Retardant, Molded, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DPF14-250FIMB-K
- Zoro # G3037985
- UPC # 7498320330
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.92 in |
Height | 0.34 in |
Width | 0.5" |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Insulation Diameter (mm) | 4.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Insulation Diameter (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (In.) | 0.46 |
Maximum Wire Insulation Diameter (mm) | 4 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #14 |
Overall Width (mm) | 11.7 |
Minimum Wire Size (AWG) | #16 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Length (mm) | 23.4 |
Overall Length (In.) | 0.92 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Male Disconnect, premium nylon fully insulated, oversized housing, 16 - 14 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- Panduit Wire Disconnects