Shop All Wire Disconnects
Panduit
Male Disconnect, nylon fully insulated,
Mfr # DNF18-250FIMB-K
Zoro # G3038378
product price: $485.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-4B) or CA-800EZ (CD-800-4) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.91 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIMB-K
- Zoro # G3038378
- UPC # 7498382314
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.91 in |
Width | 0.5" |
Height | 0.34 in |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Size (AWG) | #18 |
Overall Length (In.) | 0.91 |
Overall Width (mm) | 11.4 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Length (mm) | 23.1 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (In.) | 0.45 |
Maximum Wire Insulation Diameter (In.) | 0.135 |
Overall Height (In.) | 0.34 |
Overall Height (mm) | 8.6 |
Maximum Wire Insulation Diameter (mm) | 3.43 |
Description
Male Disconnect, nylon fully insulated, oversized housing, 22 - 18 AWG, .250 x .032 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Panduit Wire Disconnects