Shop All Wire Disconnects
Panduit
Male Disconnect, nylon fully insulated,
Mfr # DNF14-250FIM-2K
Zoro # G3038028
product price: $878.99
/pk 2000, $0.44/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5B) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.9 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FIM-2K
- Zoro # G3038028
- UPC # 7498382627
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Width | 0.4" |
Height | 0.29 in |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.42 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Length (In.) | 0.9 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Length (mm) | 22.86 |
Minimum Wire Size (AWG) | #16 |
Overall Height (In.) | 0.295 |
Maximum Wire Insulation Diameter (mm) | 4.01 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.158 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Size (AWG) | #14 |
Overall Height (mm) | 7.49 |
Overall Width (mm) | 10.66 |
Description
Male Disconnect, nylon fully insulated, 16 - 14 AWG, .250 x .032 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- Panduit Wire Connectors & Disconnects