Shop All Wire Disconnects
Panduit
Male Disconnect, nylon fully insulated,
Mfr # DNF10-250FIMB-K
Zoro # G3038046
product price: $695.99
/pk 1000, $0.70/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-18B) or CA-800EZ (CD-800-18) applicator
- Color Code Yellow
- Insulation Type Fully Insulated
- Overall Length 0.96 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF10-250FIMB-K
- Zoro # G3038046
- UPC # 7498374477
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.96 in |
Height | 0.36 in |
Width | 0.5" |
Overall Length (mm) | 24.4 |
Overall Width (mm) | 11.4 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.96 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Wire Size (AWG) | #10 |
Tab Size (In.) | 0.250 x 0.032 |
Insulation Diameter (In.) | 0.22 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Wire Size (AWG) | #12 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 5.6 |
Maximum Wire Insulation Diameter (In.) | 0.22 |
Overall Width (In.) | 0.45 |
Insulation Diameter (mm) | 5.6 |
Minimum Copper Conductor Size (AWG) | #12 |
Description
Male Disconnect, nylon fully insulated, oversized housing, 12 - 10 AWG, .250 x .032 tab size, butted seam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- Panduit Wire Connectors & Disconnects