Shop All Wire Disconnects
Panduit
Male Disconnect, Nylon, 22-18AWG, PK50
Mfr # DNF18-250FIMB-L
Zoro # G0765681
product price: $46.79
/pk 50, $0.94/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.91 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIMB-L
- Zoro # G0765681
- UPC # 7498382419
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.91 in |
Height | 0.34 in |
Width | 0.5" |
Minimum Wire Size (AWG) | #22 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Width (In.) | 0.45 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Length (In.) | 0.91 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Insulation Diameter (In.) | 0.13 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Overall Width (mm) | 11.4 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 23.1 |
Insulation Diameter (mm) | 3.4 |
Maximum Copper Conductor Size (AWG) | #18 |
Description
Male Disconnect,Nylon,22-18AWG,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-250F)
- Panduit Wire Disconnects