Shop All Wire Disconnects
Panduit
Male Disconnect, Nylon, 22-18AWG, PK2000
Mfr # DNF18-250FIM-2K
Zoro # G0765672
product price: $851.99
/pk 2000, $0.43/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-4B) or CA-800EZ (CD-800-4) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.9 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIM-2K
- Zoro # G0765672
- UPC # 7498382631
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Width | 0.4" |
Height | 0.29 in |
Overall Height (mm) | 7.49 |
Overall Length (mm) | 22.86 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Insulation Diameter (mm) | 3.38 |
Overall Height (In.) | 0.295 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.42 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (In.) | 11933 |
Overall Width (mm) | 10.66 |
Overall Length (In.) | 0.9 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.133 |
Tab Size (In.) | 0.250 x 0.032 |
Description
Male Disconnect,Nylon,22-18AWG,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- Panduit Wire Disconnects