Shop All Wire Disconnects
Panduit
Male Disconnect, Nylon, 22-18AWG, PK1000
Mfr # DPF18-250FIM-M
Zoro # G0765952
product price: $493.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.9 in
- Features Flame Retardant, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-250FIM-M
- Zoro # G0765952
- UPC # 7498320339
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Width | 0.4" |
Height | 0.29 in |
Overall Width (In.) | 0.41 |
Wire Strip Length (In.) | 11933 |
Overall Width (mm) | 10.4 |
Overall Height (In.) | 0.29 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Overall Length (In.) | 0.9 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Height (mm) | 7.4 |
Tab Size (mm) | 6.3 x 0.8 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 3.38 |
Maximum Wire Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Length (mm) | 22.9 |
Minimum Wire Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Male Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- Panduit Wire Disconnects