Shop All Wire Disconnects
Panduit
Male Disconnect, Nylon, 16-14AWG, PK25
Mfr # DNF14-250FIMB-Q
Zoro # G0765447
product price: $25.59
/pk 25, $1.02/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.91 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FIMB-Q
- Zoro # G0765447
- UPC # 007498312035
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.91 in |
Height | 0.36 in |
Width | 0.5" |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Insulation Diameter (In.) | 0.16 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (In.) | 0.45 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (mm) | 4.1 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 11.4 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Wire Size (AWG) | #14 |
Overall Length (mm) | 23.1 |
Overall Length (In.) | 0.91 |
Description
Male Disconnect,Nylon,16-14AWG,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- Panduit Wire Disconnects