Shop All Wire Terminals
Panduit
Male Disconnect, Nyl, Full Insuld, 22, PK25
Mfr # EDNF18250FIMB-Q
Zoro # G0427470
product price: $8.85
/pk 25, $0.35/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Insulation Color Red
- Standards UL, CSA Listed
- Terminal Type Male Tab Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF18250FIMB-Q
- Zoro # G0427470
- UPC # 61305636665
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.91 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Male Disconnect,Nyl,Full Insuld,22,PK25 |
Standards | UL, CSA Listed |
Terminal Type | Male Tab Disconnect |
Connection Material | Brass |
Max. Temp. | 257 Degrees F |
Seam | Butted |
Max. Voltage | 600V |
Insulation Dia | 0.13 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PNF10-14R-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- Panduit Wire Terminals