Shop All Wire Terminals
Panduit
Male Disconnect, Nyl, Full Insul, PK50
Mfr # EDNF14250FIMB-L
Zoro # G0427233
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Connection Material Brass
- Overall Length 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF14250FIMB-L
- Zoro # G0427233
- UPC # 7498328139
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.91 in |
Width | 0.45 in |
Height | 0.34 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Male Disconnect,Nyl,Full Insul,PK50 |
Connection Material | Brass |
Max. Temp. | 257 Degrees F |
Max. Voltage | 600V |
Terminal Type | Male Tab Disconnect |
Standards | UL, CSA Listed |
Seam | Butted |
Finish | Nickel-Plated |
Insulation Dia | 0.16 in |
Product Class | Wire Termination |
Color Coding | Blue |
Max Operating Temperature | 125 degrees Celsius |
Description
Male Disconnect,Nyl,Full Insul,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- Panduit Wire Connectors & Disconnects