Shop All Wire Terminals
Panduit
Male Disconnect, Nyl, Full Insul, 12, PK25
Mfr # EDNF10250FIMB-Q
Zoro # G0427303
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Insulation Color Yellow
- Connection Material Brass
- Terminal Type Male Tab Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF10250FIMB-Q
- Zoro # G0427303
- UPC # 7498329039
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.96 in |
Width | 0.45 in |
Height | 0.36 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Item | Male Disconnect,Nyl,Full Insul,12,PK25 |
Connection Material | Brass |
Terminal Type | Male Tab Disconnect |
Standards | UL Recognized, CSA, UL LISTED E78522, LR31212, E78522 |
Max. Voltage | 600V |
Seam | Butted |
Max. Temp. | 257 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.22 in |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Termination |
Color Coding | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- LEVITON Straight Blade Plug (8215-CT)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- Panduit Wire Terminals