Shop All Wire Disconnects
Panduit
Male Disconnect, Blue, 16-14AWG, PK50
Mfr # DNF14-250FIM-L
Zoro # G0059906
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14-250FIM-L
- Zoro # G0059906
- UPC # 074983521678
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.9 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.4" |
Strip Length | 5/16 in |
Tab Width | 0.25 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.09 in |
Minimum Wire Size | 16 AWG |
Overall Length (In.) | 0.9 |
Maximum Wire Insulation Diameter (In.) | 0.158 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (In.) | 0.42 |
Overall Width (mm) | 10.7 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 4.01 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (mm) | 22.9 |
Overall Height (mm) | 6.9 |
Maximum Wire Size (AWG) | #14 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Height (In.) | 0.27 |
Wire Strip Length (In.) | 11933 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Amber (28-5863-3)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- Panduit Wire Disconnects