Shop All Wire Disconnects
Panduit
Male Disconnect, Blue, 16-14AWG, PK1000
Mfr # DNF14-250FIM-M
Zoro # G0287975
product price: $506.99
/pk 1000, $0.51/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FIM-M
- Zoro # G0287975
- UPC # 074983827527
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.4" |
Tab Width | 0.25 in |
Strip Length | 5/16 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.09 in |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (In.) | 0.42 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Height (In.) | 0.27 |
Overall Length (In.) | 0.9 |
Maximum Wire Insulation Diameter (mm) | 4.01 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Size (AWG) | #14 |
Minimum Wire Size (AWG) | #16 |
Overall Length (mm) | 22.9 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.158 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 10.7 |
Overall Height (mm) | 6.9 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT262CL-GRAY)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- Panduit Wire Connectors & Disconnects