Shop All Wire Disconnects
Panduit
Male Disconnect, Blue, 16-14AWG, PK100
Mfr # DNF14-250M-C
Zoro # G0159175
original price:
$114.69
10% off
new price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Blue
- Color Code Blue
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250M-C
- Zoro # G0159175
- UPC # 074983827183
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.9 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.3" |
Barrel Inside Diameter | 0.09 in |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (mm) | 6.4 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Insulation Diameter (mm) | 4.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #14 |
Overall Width (In.) | 0.25 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Length (In.) | 0.9 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (mm) | 22.9 |
Wire Strip Length (mm) | 7.1 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Male Disconnect, Contact Finish Nickel, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- LINEMASTER Compact (491-SC36MP)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- Panduit Wire Connectors & Disconnects